This product requires certification to purchase.

36 - 1 x 3/4 in. 316L Stainless Steel Threadolet

36 - 1 x 3/4 in. 316L Stainless Steel Threadolet

  • Fast #
  • Part #ITOLS6L36GF
  • Item #5024788
  • Manufacturer Part #ITOLS6L36GF
4.1 out of 5 Customer Rating
Brand image

36 - 1 x 3/4 in. 316L Stainless Steel Threadolet

  • Fast #
  • Part #ITOLS6L36GF
  • Item #5024788
  • Manufacturer Part #ITOLS6L36GF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Box: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
36 in - 1 in
Fitting Type:
Threadolet
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Outlet Size (in):
0.75