36 - 1 x 3/4 in. S40 SS 304L WOL Stainless Steel Schedule 40 Weldolet
36 - 1 x 3/4 in. S40 SS 304L WOL Stainless Steel Schedule 40 Weldolet
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 36 in - 1 in
- Fitting Type:
- Weldolet
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Outlet Size (in):
- 0.75
- Schedule Class:
- 40