This product requires certification to purchase.

36 - 10 x 1.25 in. Threaded Domestic 316L Stainless Steel Threadolet

36 - 10 x 1.25 in. Threaded Domestic 316L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS6L3610H
  • Item #445413
  • Manufacturer Part #TOLS6L3610H
4 out of 5 Customer Rating

36 - 10 x 1.25 in. Threaded Domestic 316L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS6L3610H
  • Item #445413
  • Manufacturer Part #TOLS6L3610H
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
36 in - 10 in
Fitting Type:
Threadolet
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
1.25
UL Listed:
No