This product requires certification to purchase.

36 - 2-1/2 x 3/4 in. 3000# SS 304L Sockolet

36 - 2-1/2 x 3/4 in. 3000# SS 304L Sockolet

  • Fast #
  • Part #SOLS4L36LF
  • Item #445426
  • Manufacturer Part #SOLS4L36LF
4.4 out of 5 Customer Rating

36 - 2-1/2 x 3/4 in. 3000# SS 304L Sockolet

  • Fast #
  • Part #SOLS4L36LF
  • Item #445426
  • Manufacturer Part #SOLS4L36LF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fits Pipe Size:
36 in - 2-1/2 in
Fitting Type:
Socolet
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
0.75
Pressure Class:
3000#
UL Listed:
No