This product requires certification to purchase.

36 - 2-1/2 x 3/4 in. 316L Stainless Steel Socolet

36 - 2-1/2 x 3/4 in. 316L Stainless Steel Socolet

  • Fast #
  • Part #SOLS6L36LF
  • Item #445489
  • Manufacturer Part #SOLS6L36LF
4.3 out of 5 Customer Rating

36 - 2-1/2 x 3/4 in. 316L Stainless Steel Socolet

  • Fast #
  • Part #SOLS6L36LF
  • Item #445489
  • Manufacturer Part #SOLS6L36LF
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fits Pipe Size:
36 in - 2-1/2 in
Fitting Type:
Socolet
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Outlet Size (in):
0.75