This product requires certification to purchase.

36 - 2 in. 316L Stainless Steel Elbowolet

36 - 2 in. 316L Stainless Steel Elbowolet

  • Fast #
  • Part #EOLS6L3S36KGE
  • Item #4280661
  • Manufacturer Part #EOLS6L3S36KGE
3.4 out of 5 Customer Rating

36 - 2 in. 316L Stainless Steel Elbowolet

  • Fast #
  • Part #EOLS6L3S36KGE
  • Item #4280661
  • Manufacturer Part #EOLS6L3S36KGE
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fits Pipe Size:
36 in - 2 in
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Outlet Size (in):
1
Pressure Class:
3000#
UL Listed:
No