This product requires certification to purchase.

36 - 2 x 1 in. 3000# SS 304L Sockolet

36 - 2 x 1 in. 3000# SS 304L Sockolet

  • Fast #
  • Part #ISOLS4L36KG
  • Item #5024808
  • Manufacturer Part #ISOLS4L36KG
3.4 out of 5 Customer Rating
Brand image

36 - 2 x 1 in. 3000# SS 304L Sockolet

  • Fast #
  • Part #ISOLS4L36KG
  • Item #5024808
  • Manufacturer Part #ISOLS4L36KG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Box: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fits Pipe Size:
36 in - 2 in
Fitting Type:
Socolet
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Outlet Size (in):
1
Pressure Class:
3000#
UL Listed:
No