This product requires certification to purchase.

36 - 2 x 1 in. S40 SS 316L WOL Stainless Steel Schedule 40 Weldolet

36 - 2 x 1 in. S40 SS 316L WOL Stainless Steel Schedule 40 Weldolet

  • Fast #
  • Part #IWOLS46L36KG
  • Item #5024770
  • Manufacturer Part #WOLS46L36KG
4.2 out of 5 Customer Rating
Brand image

36 - 2 x 1 in. S40 SS 316L WOL Stainless Steel Schedule 40 Weldolet

  • Fast #
  • Part #IWOLS46L36KG
  • Item #5024770
  • Manufacturer Part #WOLS46L36KG
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
Fits Pipe Size:
36 in - 2 in
Fitting Type:
Weldolet
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Outlet Size (in):
1
Schedule Class:
40