This product requires certification to purchase.

36 - 3/4 x 1/2 in. 304L Stainless Steel Weldolet

36 - 3/4 x 1/2 in. 304L Stainless Steel Weldolet

  • Fast #
  • Part #IWOLS44L36FD
  • Item #5024821
  • Manufacturer Part #IWOLS44L36FD
4.9 out of 5 Customer Rating
Brand image

36 - 3/4 x 1/2 in. 304L Stainless Steel Weldolet

  • Fast #
  • Part #IWOLS44L36FD
  • Item #5024821
  • Manufacturer Part #IWOLS44L36FD
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Box: 150
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
Fits Pipe Size:
36 in - 3/4 in
Fitting Type:
Weldolet
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Outlet Size (in):
0.5
Schedule Class:
40