36 - 3/4 x 1/2 in. 316L Stainless Steel Standard Weldolet
36 - 3/4 x 1/2 in. 316L Stainless Steel Standard Weldolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 36 in - 3/4 in
- Fitting Type:
- Weldolet
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Outlet Size (in):
- 0.5
- Schedule Class:
- Standard