36 - 3/8 x 0.25 in. Global 316L Stainless Steel Threadolet
36 - 3/8 x 0.25 in. Global 316L Stainless Steel Threadolet
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 36 in - 3/8 in
- Fitting Type:
- Threadolet
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Outlet Size (in):
- 0.25
- UL Listed:
- No