This product requires certification to purchase.

36 - 3 x 1 in. 3000# Sockolet LRES Forged Steel A105N S62

36 - 3 x 1 in. 3000# Sockolet LRES Forged Steel A105N S62

  • Fast #
  • Part #GSOL3LR36MG
  • Item #4478692
  • Manufacturer Part #GSOL3LR36MG
4.7 out of 5 Customer Rating

36 - 3 x 1 in. 3000# Sockolet LRES Forged Steel A105N S62

  • Fast #
  • Part #GSOL3LR36MG
  • Item #4478692
  • Manufacturer Part #GSOL3LR36MG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3
ASTM:
ASTM A105N S62
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fits Pipe Size:
36 in - 3 in
Fitting Sizes:
1 in
Fitting Type:
Sockolet
IAPMO Listed:
No
MSS:
MSS SP-97
Material:
Forged Carbon Steel
Material Type:
A105N S62
NSF Certified:
No
Origin:
Global
Outlet Size (in):
1 in
Pressure Class:
3000#
UL Listed:
No