36 - 3 x 1 in. 3000# Sockolet Chrome-Moly Alloy Steel F11
36 - 3 x 1 in. 3000# Sockolet Chrome-Moly Alloy Steel F11
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B31.1, ASME B31.3
- ASTM:
- ASTM A182 F11
- Application:
- Industrial, Commercial
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fits Pipe Size:
- 36 in - 3 in
- Fitting Type:
- Sockolet
- IAPMO Listed:
- No
- Material:
- Chromoly
- Material Type:
- F11
- NSF Certified:
- No
- Origin:
- Global
- Outlet Size (in):
- 1 in
- Pressure Class:
- 3000#
- UL Listed:
- No