This product requires certification to purchase.

36 - 3 x 1 in. 3000# Schedule 160 Nipolet Forged Steel A105

36 - 3 x 1 in. 3000# Schedule 160 Nipolet Forged Steel A105

  • Fast #
  • Part #NOL160GN36ME
  • Item #4280875
  • Manufacturer Part #NOL160GN36ME
4.1 out of 5 Customer Rating

36 - 3 x 1 in. 3000# Schedule 160 Nipolet Forged Steel A105

  • Fast #
  • Part #NOL160GN36ME
  • Item #4280875
  • Manufacturer Part #NOL160GN36ME
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
36 in - 3 in
Outlet Size (in)
1 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Nipolet
Material
Forged Carbon Steel
Material Type
A105
Schedule Class
Schedule 160
Warranty & Product Information
Application
Industrial, Commercial
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No