This product requires certification to purchase.

36 - 3 x 1 in. 6000# 316L Stainless Steel Threadolet

36 - 3 x 1 in. 6000# 316L Stainless Steel Threadolet

  • Fast #
  • Part #TOL6S6L36MGE
  • Item #4282280
  • Manufacturer Part #TOL6S6L36MGE
5 out of 5 Customer Rating

36 - 3 x 1 in. 6000# 316L Stainless Steel Threadolet

  • Fast #
  • Part #TOL6S6L36MGE
  • Item #4282280
  • Manufacturer Part #TOL6S6L36MGE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
36 in - 3 in
Outlet Size (in)
1
Pressure Class
6000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No