This product requires certification to purchase.

36 - 3 x 1 in. STD SS 304L WOL Stainless Steel Weldolet

36 - 3 x 1 in. STD SS 304L WOL Stainless Steel Weldolet

  • Fast #
  • Part #WOLS4L36MG
  • Item #4912403
  • Manufacturer Part #600162890
5 out of 5 Customer Rating

36 - 3 x 1 in. STD SS 304L WOL Stainless Steel Weldolet

  • Fast #
  • Part #WOLS4L36MG
  • Item #4912403
  • Manufacturer Part #600162890
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
Fits Pipe Size:
36 in - 3 in
Fitting Type:
Weldolet
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Outlet Size (in):
1
Schedule Class:
Standard