This product requires certification to purchase.

36 - 3 x 3/4 in. 3000# SS 316L Threadolet

36 - 3 x 3/4 in. 3000# SS 316L Threadolet

  • Fast #
  • Part #TOLS6L36MFE
  • Item #4283011
  • Manufacturer Part #TOLS6L36MFE
4.6 out of 5 Customer Rating

36 - 3 x 3/4 in. 3000# SS 316L Threadolet

  • Fast #
  • Part #TOLS6L36MFE
  • Item #4283011
  • Manufacturer Part #TOLS6L36MFE
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
36 in - 3 in
Outlet Size (in)
0.75
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Origin
Domestic