This product requires certification to purchase.

36 - 3 x 3/4 in. 6000# Threadolet Forged Steel A105

36 - 3 x 3/4 in. 6000# Threadolet Forged Steel A105

  • Fast #
  • Part #TOL636MF
  • Item #1325597
  • Manufacturer Part #TOL636MF
5 out of 5 Customer Rating

36 - 3 x 3/4 in. 6000# Threadolet Forged Steel A105

  • Fast #
  • Part #TOL636MF
  • Item #1325597
  • Manufacturer Part #TOL636MF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Henderson, CO
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.3
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
36 in - 3 in
Fitting Type:
Threadolet
IAPMO Listed:
No
Material:
Forged Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
3/4 in
Pressure Class:
6000#
UL Listed:
No