36 - 4 x 1 in. 304L Stainless Steel Socolet
36 - 4 x 1 in. 304L Stainless Steel Socolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 36 in - 4 in
- Fitting Type:
- Socolet
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Outlet Size (in):
- 1
- Pressure Class:
- 3000#