This product requires certification to purchase.

36 - 5 x 1-1/2 in. 304L Stainless Steel Threadolet

36 - 5 x 1-1/2 in. 304L Stainless Steel Threadolet

  • Fast #
  • Part #ITOLS4L36SJ
  • Item #5024822
  • Manufacturer Part #ITOLS4L36SJ
5 out of 5 Customer Rating
Brand image

36 - 5 x 1-1/2 in. 304L Stainless Steel Threadolet

  • Fast #
  • Part #ITOLS4L36SJ
  • Item #5024822
  • Manufacturer Part #ITOLS4L36SJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Box: 25
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
36 in - 5 in
Outlet Size (in)
1.5
Characteristics & Features
Clean Bagged
No
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Origin
Global