36 - 5 x 1 in. 3000# SS 316L Threadolet
36 - 5 x 1 in. 3000# SS 316L Threadolet
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 36 in - 5 in
- Fitting Type:
- Threadolet
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Outlet Size (in):
- 1
- Pressure Class:
- 3000#