36 - 6 x 1-1/2 in. 3000# Threadolet Forged Steel A105
36 - 6 x 1-1/2 in. 3000# Threadolet Forged Steel A105
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B31.1, ASME B31.3
- ASTM:
- ASTM A105
- Application:
- Industrial, Commercial
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 36 in - 6 in
- Fitting Type:
- Threadolet
- Material:
- Forged Carbon Steel
- Material Type:
- A105
- Origin:
- Global
- Outlet Size (in):
- 1-1/2 in
- Pressure Class:
- 3000#