This product requires certification to purchase.

36 - 8 x 2 in. 3000# Extra Heavy Weldolet Forged Steel A105

36 - 8 x 2 in. 3000# Extra Heavy Weldolet Forged Steel A105

  • Fast #
  • Part #WOLX36XKE
  • Item #4282744
  • Manufacturer Part #WOLX36XKE
4.8 out of 5 Customer Rating

36 - 8 x 2 in. 3000# Extra Heavy Weldolet Forged Steel A105

  • Fast #
  • Part #WOLX36XKE
  • Item #4282744
  • Manufacturer Part #WOLX36XKE
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connections:
Butt Weld
Fits Pipe Size:
36 in - 8 in
Fitting Type:
Weldolet
Material:
Forged Carbon Steel
Material Type:
A105
Origin:
Domestic
Outlet Size (in):
2 in
Pressure Class:
3000#
Schedule Class:
Extra Heavy