This product requires certification to purchase.

36 - 8 x 2 in. 3000# SS 304L Threadolet

36 - 8 x 2 in. 3000# SS 304L Threadolet

  • Fast #
  • Part #ITOLS4L36XK
  • Item #5024782
  • Manufacturer Part #ITOLS4L36XK
4.5 out of 5 Customer Rating

36 - 8 x 2 in. 3000# SS 304L Threadolet

  • Fast #
  • Part #ITOLS4L36XK
  • Item #5024782
  • Manufacturer Part #ITOLS4L36XK
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Box: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
36 in - 8 in
Fitting Type:
Threadolet
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Outlet Size (in):
2
Pressure Class:
3000#