36 - 8 x 2 in. STD A105 Weldolet Forged Steel
36 - 8 x 2 in. STD A105 Weldolet Forged Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 36 in - 8 in
- Fitting Type:
- Weldolet
- Material:
- Stainless Steel
- Origin:
- Domestic
- Outlet Size (in):
- 2
- Schedule Class:
- Standard