This product requires certification to purchase.

36-1/2 - 1/4 in. 304 Stainless Steel Threadolet

36-1/2 - 1/4 in. 304 Stainless Steel Threadolet

  • Fast #
  • Part #P40730350212
  • Item #7568301
  • Manufacturer Part #40730350212
3.7 out of 5 Customer Rating

36-1/2 - 1/4 in. 304 Stainless Steel Threadolet

  • Fast #
  • Part #P40730350212
  • Item #7568301
  • Manufacturer Part #40730350212
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
36-1/2 in - 1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
304
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No