36 - 1 x 3/4 in. 3000# SS 304L Threadolet

You last purchased this on
 

36 - 1 x 3/4 in. 3000# SS 304L Threadolet

This product requires certification to purchase.
You last purchased this on
 

36 - 1 x 3/4 in. 3000# SS 304L Threadolet

  • Fast #
  • Part #ITOLS4L36GF
  • Item #5024796
  • Manufacturer Part #TOLS4L36GF
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
36 in - 1 in
Fitting Type:
Threadolet
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Outlet Size (in):
0.75
Pressure Class:
3000#
UL Listed:
No