This product requires certification to purchase.

36 Bell Restraint 3000 for C905 PVC Pipe

Tyler Union

36 Bell Restraint 3000 for C905 PVC Pipe

  • Fast #
  • Part #T498605
  • Item #4455858
  • Manufacturer Part #670610498605
3.6 out of 5 Customer Rating
Brand image
Tyler Union

36 Bell Restraint 3000 for C905 PVC Pipe

  • Fast #
  • Part #T498605
  • Item #4455858
  • Manufacturer Part #670610498605
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536, ASTM D-2774, ASTM F-1674
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-600, AWWA C-900
Application:
PVC C900 Pipe
Coating:
Alkyd Enamel
End Connection 1:
Bell End
End Connections:
Bell End
FM Approved:
No
Fits Pipe Size:
36 in
Material:
Ductile Iron
NSF Certified:
No
Product Type:
Joint Restraint
UL Listed:
No
UPC:
670610498605
Weight:
670 lb