36 in Chain Saw Chap
36 in Chain Saw Chap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented asymmetric design provides extended protection on the left side of each leg, where most injuries occur
- Conform to ASTM requirements including APA Class A
- Lightweight, flexible and strong
- One thousand denier nylon cover fabric
- Easy on and easy off apron-style design
- Quick release buckles
- Zippered front pocket high visibility safety orange
Specifications
- ASTM:
- ASTM-F1414, ASTM-F1897-2009
- Color Finish Name:
- Safety Orange
- Material:
- Plastic
- Material Type:
- Nylon
- UPC:
- 729294091364