36 in. Slip 150# Raised Face Global Carbon Steel Weld Flange

Part #GRFSOF36  |  Item #3485343

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #GRFSOF10 | Mfr. Part #GRFSOF10

    Call for Pricing
    Call for Pricing
    Call us for price
    $195.30 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #GRFSOF12 | Mfr. Part #GRFSOF12

    Call for Pricing
    Call for Pricing
    Call us for price
    $289.42 /EACH

    Added to your cart. View Cart
  • 14 in

    Part #GRFSOF14 | Mfr. Part #RFSOF14

    Call for Pricing
    Call for Pricing
    Call us for price
    $347.01 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #GRFSOF16 | Mfr. Part #RFSOF16

    Call for Pricing
    Call for Pricing
    Call us for price
    $491.56 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #GRFSOF18 | Mfr. Part #RFSOF18

    Call for Pricing
    Call for Pricing
    Call us for price
    $625.76 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #GRFSOF20

    Call for Pricing
    Call for Pricing
    Call us for price
    $715.46 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #GRFSOF24 | Mfr. Part #GRFSOF24

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,003.40 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #GRFSOF30

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #GRFSOF36

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #GRFSOFD | Mfr. Part #GRFSOFD

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.24 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #GRFSOFF | Mfr. Part #GRFSOFF

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.24 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #GRFSOFG | Mfr. Part #GRFSOFG

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.24 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #GRFSOFH | Mfr. Part #GRFSOFH

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.24 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #GRFSOFJ | Mfr. Part #GRFSOFJ

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.24 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #GRFSOFK | Mfr. Part #RFSOFK

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.68 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #GRFSOFL | Mfr. Part #RFSOFL

    Call for Pricing
    Call for Pricing
    Call us for price
    $46.54 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #GRFSOFM

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.44 /EACH

    Added to your cart. View Cart
  • 3-1/2 in

    Part #GRFSOFN

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.19 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #GRFSOFP

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.19 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #GRFSOFS

    Call for Pricing
    Call for Pricing
    Call us for price
    $80.86 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #GRFSOFU

    Call for Pricing
    Call for Pricing
    Call us for price
    $74.25 /EACH

    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-105

Application: Residential

Clean Bagged: No

End Connection 1: Flanged, Slip

End Connection 2: Flanged, Slip

End Connections: Slip;Flanged

FM Approved: No

Fitting Size 1: 36 in

Fitting Size 2: 36 in

Fitting Sizes: 36 in

Flange Type: Raised Face

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Origin: Global

Pressure Class: 150#

UL Listed: No