This product requires certification to purchase.

36 in. DR 13.5 IPS HDPE Pressure Pipe

36 in. DR 13.5 IPS HDPE Pressure Pipe

  • Fast #
  • Part #PEI135GYS3650
  • Item #7305373
  • Manufacturer Part #PEI135GYS3650
4.5 out of 5 Customer Rating

36 in. DR 13.5 IPS HDPE Pressure Pipe

  • Fast #
  • Part #PEI135GYS3650
  • Item #7305373
  • Manufacturer Part #PEI135GYS3650
4.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
50
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
36
Schedule Class:
SDR 13.5
UL Listed:
No