36 in. Mechanical Joint Ductile Iron C110 Full Body Tapped Cap
36 in. Mechanical Joint Ductile Iron C110 Full Body Tapped Cap
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 36 in
- Fitting Sizes:
- 36 in
- Fitting Type:
- Cap, Tapped Cap
- Material:
- Ductile Iron