36 in. Shower Door Bottom Sweep Star Shape Insert in Grey
36 in. Shower Door Bottom Sweep Star Shape Insert in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Helps contain water splash inside shower
- For use on hinged shower doors
- Gray vinyl strip can be cut to desired length
- 1-5/16" Star Shape Vinyl Tip
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1/8
- Height:
- 1-5/16
- IAPMO Listed:
- No
- Installation Type:
- Slide-in
- Length:
- 36
- NSF Certified:
- No
- Product Type:
- Sweep
- Shower Door Height Range:
- Under 55 in
- UPC:
- 049793060235
- Width:
- 1/8