This product requires certification to purchase.

36 RND W/BURN FIRE PIT GRAY

36 RND W/BURN FIRE PIT GRAY

  • Fast #
  • Part #R958GRY
  • Item #9679001
  • Manufacturer Part #958-GRY
5 out of 5 Customer Rating
Brand image

36 RND W/BURN FIRE PIT GRAY

  • Fast #
  • Part #R958GRY
  • Item #9679001
  • Manufacturer Part #958-GRY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Portable: Unlike models with hose connections or power cords, the 958-GRY can be easily transported wherever you need
  • Safe: The 958-GRY is constructed from heat resistant, powder-coated steel to ensure for your complete safety
  • Tools Included: This fire pit comes with all of the necessary equipment and accessories so you can make sure to stay within your budget
  • Perfect for Entertaining: Leave this fire bowl on the patio for a welcoming statement piece that guests will love to gather around
  • Weatherproof Cover: Whether you’re making room for summer pool parties or outfitting the deck for thunderstorms, the included vinyl cover will provide your unit with the necessary protection when not in use
  • Requires Certification
Dimensions & Measurements
Depth
31-3/4 in
Height
20-1/4 in
Length
33-1/2 in
Width
33-1/2 in
Characteristics & Features
Color Finish Name
Grey
Material
Steel
Warranty & Product Information
Type
R958GRY
UPC
752370095819