This product requires certification to purchase.

36 x 2 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

36 x 2 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

  • Fast #
  • Part #TAPBF36K
  • Item #1871342
  • Manufacturer Part #670610534723
5 out of 5 Customer Rating

36 x 2 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

  • Fast #
  • Part #TAPBF36K
  • Item #1871342
  • Manufacturer Part #670610534723
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.4, ANSI B16.1
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111
Coating:
Asphaltic, Red Primer
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
NPT
End Connections:
Flanged x NPT
FM Approved:
No
Fitting Size 1:
36 in
Fitting Size 2:
36 in
Fitting Sizes:
36 in
Fitting Type:
Flange
Flange Type:
Blind
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
Pressure - Maximum:
250 psi
Pressure Class:
125#
Tap Size:
2 in
Thickness:
2.38 in
UL Listed:
Yes
UPC:
829351052106