This product requires certification to purchase.

36 x 20 x 11-3/8 in. R6 Insulated Duct Plenum

36 x 20 x 11-3/8 in. R6 Insulated Duct Plenum

  • Fast #
  • Part #SHMPR611320M
  • Item #7573485
  • Manufacturer Part #PLM-3-INS0R6-112036
3.6 out of 5 Customer Rating

36 x 20 x 11-3/8 in. R6 Insulated Duct Plenum

  • Fast #
  • Part #SHMPR611320M
  • Item #7573485
  • Manufacturer Part #PLM-3-INS0R6-112036
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter:
3 in
Height:
36 in
Length:
20 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R6
Width:
11-3/8 in