36 x 24 in. Mechanical Joint Ductile Iron C110 Full Body Reducer with Accessories
36 x 24 in. Mechanical Joint Ductile Iron C110 Full Body Reducer with Accessories
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI C111, ANSI A21.11
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4, AWWA C-111, AWWA A-21.11
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 36 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 36 in x 24 in
- Material:
- Ductile Iron, Brass
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- UL Listed:
- Yes