This product requires certification to purchase.

100W 4-7/8 in. T2 Compact Fluorescent Light Bulb in Clear

SATCO

100W 4-7/8 in. T2 Compact Fluorescent Light Bulb in Clear

  • Fast #
  • Part #SS7229
  • Item #3635333
  • Manufacturer Part #S7229
5 out of 5 Customer Rating
Brand image
SATCO

100W 4-7/8 in. T2 Compact Fluorescent Light Bulb in Clear

  • Fast #
  • Part #SS7229
  • Item #3635333
  • Manufacturer Part #S7229
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CULus - Dry
  • 2 Year Limited Warranty
  • Color Temp: 5000K
  • MFG#: 23T2/50
  • Requires Certification
  • Green


Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
82
Color Temperature:
5000
Diameter:
2-1/8 in
Dimmable:
No
ETL Listed:
No
Length:
4-7/8 in
Light Bulb Shape Code:
T2
Light Bulb Type:
Compact Fluorescent
Lumens:
1600
Number Of Hours:
12000 h
Origin:
Global
UL Listed:
Yes
UPC:
045923072291
Volts:
120V
Watt Equivalency:
100 W
Watts:
23 W