This product requires certification to purchase.

36X36X4.5 PAN C Back Neo ANGLE

Tile Redi USA

Redi Neo® 36X36X4.5 PAN C Back Neo ANGLE

  • Fast #
  • Part #TP36NEOPVC
  • Item #4859528
  • Manufacturer Part #P36Neo-PVC
5 out of 5 Customer Rating
Brand image
Tile Redi USA

Redi Neo® 36X36X4.5 PAN C Back Neo ANGLE

  • Fast #
  • Part #TP36NEOPVC
  • Item #4859528
  • Manufacturer Part #P36Neo-PVC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • One piece, pre-pitched neo angle shower pan with integrated curbs, splash walls and 2 in PVC drain
  • Ready-to-tile, tile set directly on shower pan surface
  • Fast and easy-to-install
  • Leak-proof
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1.98, ANSI Z124.1-95, ANSI Z124.2-95
ASTM:
ASTM B-45.0-02, ASTM B-45.5-02, ASTM F-462-79
Application:
Residential, Commercial
Collection:
Redi Neo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
Yes
Drain Location:
Rear
Drain Opening:
2
Height:
5-3/4
Installation Type:
Corner Mount
Length:
36
Seat Included:
No
Shower Base Shape:
Neo-angle
Threshold Height:
4-1/2
Type:
TP36NEOPVC
UL Listed:
Yes
UPC:
813195016578
Width:
36