37 in. x 200 ft. 8 mil. Polywrap for 14 - 18 in. OD Pipe
37 in. x 200 ft. 8 mil. Polywrap for 14 - 18 in. OD Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in LA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in LA
Product Details
Product Details
Specifications
- Length:
- 200
- Product Type:
- Polywrap Tape
- Size:
- 37 in x 200 ft
- Thickness:
- 8 mil
- Width:
- 37