37 in. x 200 ft. 8 mil. Polywrap Pipe
37 in. x 200 ft. 8 mil. Polywrap Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 200
- Material:
- Plastic
- Material Type:
- Polybutolyne
- Product Type:
- Pipe Wrap Tape
- Size:
- 37 in x 200 ft
- Thickness:
- 8 mil
- Width:
- 37