3/8 in. 300# Black Malleable Iron Coupling
3/8 in. 300# Black Malleable Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1780-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.14, ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Coupling
- Length:
- 1-3/5
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Schedule Class:
- 40
- Temperature Range:
- -20 to 150 Deg F
- Type:
- B300CC
- UL Listed:
- Yes
- UPC:
- 690291027840