3/8 in. FNPT 125# Schedule 40 Standard Global Brass 90 Degree Elbow
Part #IBRLF9C | Item #3816182 | Manufacturer Part #XNL101-06
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 25
How to get it:
Product Details
- Brass fittings provide great longevity and superior corrosion resistance
- Relative softness of brass provides a tight seal and ease of installation
- Manufacturer and country of origin may vary by location
Specifications
ANSI Specifications: ANSI B1.20.1, ANSI B16.15
ASME Specifications: ASME B1.20.1, ASME B16.15
ASTM Specifications: ASTM B-584
Application: Residential
Clean Bagged: No
Elbow Degree: 90
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Elbow, Straight
High Pressure: 200
Lead Law Compliant: Yes
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 61-G
Origin: Global
Pressure Class: 125#
Schedule Class: 40, Standard
Temperature Range: -20 to 400 Deg F
Weight: 0.17