3/8 in. FNPT 300# Black Malleable Iron Ground Joint Union
3/8 in. FNPT 300# Black Malleable Iron Ground Joint Union
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200 Pallet: 5400-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Anvil International offers the broadest line of malleable iron fitting sizes in both black and galvanized finishes
- Every fitting is manufactured and tested to meet Anvil’s strict quality standards
- All Anvil class 150/300 malleable iron fittings conform to ASME B16.3 and unions conform to ASME B16.39
Documents
Specifications
- ASME:
- ASME B1 20.1, ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-197
- Application:
- Steam Working Pressure
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Ground Joint, Straight, Union
- Length:
- 1-13/16 in
- Material:
- Brass, Malleable Iron
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- -20 to 550 Deg F
- UL Listed:
- Yes
- UPC:
- 690291827891