3/8 in. Galvanized Steel Hex Nut
3/8 in. Galvanized Steel Hex Nut
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fasteners
- Coating:
- Galvanized
- Diameter - Inside 1:
- 3/8 in
- Drive Type:
- Hex
- Length:
- 2 in
- Material:
- Steel
- Product Type:
- Heavy Hex Nut
- Size:
- 3/8 in