This product requires certification to purchase.

3/8 in. Sch. 80 SS 316L A312 SMLS Pipe Seamless Stainless Steel

3/8 in. Sch. 80 SS 316L A312 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #GSSP86LC
  • Item #1827408
  • Manufacturer Part #GSSP86LC
3.7 out of 5 Customer Rating

3/8 in. Sch. 80 SS 316L A312 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #GSSP86LC
  • Item #1827408
  • Manufacturer Part #GSSP86LC
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
3/8 in
Schedule Class:
80