3/8 in. Threaded 150# Black Malleable Iron Coupling
3/8 in. Threaded 150# Black Malleable Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 240 Pallet: 14160-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- 150#
- Coating: Black
- Threaded
- Domestic
Specifications
- ASME:
- ASME B1 20.1, ASME B16.3
- ASTM:
- ASTM A-153, ASTM A-197
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Coupling
- Length:
- 1-3/16
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Type:
- WBCC
- UL Listed:
- Yes
- UPC:
- 690291348181