This product requires certification to purchase.

3/8 in. x 1-1/8 in. x 1/2 in. 50 ft. Standard Line Set

Streamline®

3/8 in. x 1-1/8 in. x 1/2 in. 50 ft. Standard Line Set

  • Fast #
  • Part #M61820500
  • Item #426604
  • Manufacturer Part #61820500
4.1 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 1-1/8 in. x 1/2 in. 50 ft. Standard Line Set

  • Fast #
  • Part #M61820500
  • Item #426604
  • Manufacturer Part #61820500
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  High Point, NC
    Pick Up  Not Available
    Not available in NC
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NC

Product Details

Product Details

  • Manufacturer may vary by location
  • Connect the condensing unit to the evaporator
  • Bend on suction line is 90°
  • Made in the USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Insulation Thickness:
1/2
Length:
50
Line Set Type:
Standard
Liquid Line (OD):
3/8
Material:
Copper, Rubber
Material Type:
C12200, Elastomer
Suction Line (OD):
1-1/8
UL Listed:
UL 700
UPC:
685768288824