This product requires certification to purchase.

3/8 in. x 12 ft. Stainless Steel Threaded Rod

Vulcan Threaded Products

3/8 in. x 12 ft. Stainless Steel Threaded Rod

  • Fast #
  • Part #SS4ATRC12
  • Item #267985
  • Manufacturer Part #SS4ATRC12
4.6 out of 5 Customer Rating
Vulcan Threaded Products

3/8 in. x 12 ft. Stainless Steel Threaded Rod

  • Fast #
  • Part #SS4ATRC12
  • Item #267985
  • Manufacturer Part #SS4ATRC12
4.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 12 Bundle: 300 Lift: 7500
Unavailable
The quantity entered must be a multiple of 12 – for example, 12, 24, 36, and so on.
Order in multiples of 12
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Baxter, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Stainless steel
  • Material type: 304
  • Threaded
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-193 08B, ASTM A-307
End Connection 1:
Threaded
End Connections:
Threaded
Length:
12 ft
Material:
Stainless Steel
Material Type:
304
Product Type:
All Thread
Rod Size (in):
3/8 in