This product requires certification to purchase.

3/8 in. x 7/8 in. x 3/4 in. 35 ft. Standard Line Set

Streamline®

3/8 in. x 7/8 in. x 3/4 in. 35 ft. Standard Line Set

  • Fast #
  • Part #M61430350
  • Item #4710067
  • Manufacturer Part #61430350
4.2 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 7/8 in. x 3/4 in. 35 ft. Standard Line Set

  • Fast #
  • Part #M61430350
  • Item #4710067
  • Manufacturer Part #61430350
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • UL Recognized to 700 PSI MWP
  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Color Finish Name:
Black
Height:
33-1/2 in
Insulation Thickness:
3/4 in
Length:
35 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Material:
Copper, Rubber
Material Type:
C12200, Elastomer
Origin:
Domestic
Suction Line (OD):
7/8 in
UL Listed:
UL 700
UPC:
685768301950
Width:
8-1/2 in